Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Extendable work seat

Workshop stool extendable
STL-WRKSHP-EXTENDABLE-BLCK/RED-D25X44CM

Art.-no. 0957270701

EAN 4099618730016

Prices for customers after login
Extendable work seat

Art.-no. 0957270701

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Extendable plastic stool for general use.
  • Dimensions (cm): dia. 25 x 43 cm.

  • Easy to transport wherever you go.

  • Weight: 0.3 kg.

  • Capacity: 150 kg.

  • Ideal for activities where a seat is required.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for use in all business areas and various leisure activities.

Colour

Black, Red

Material of seating

Plastic

Material

PP - Polypropylene

Seat diameter

25 cm

Load capacity

150 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information